Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Countersink, 4 Fl, 82 Deg, 1 1/4, Co, TiN

KEO| Zoro #: G1527163| Mfr #: 55374-TiN

$96.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shank Dia. (In.): 1/2
Included Angle (Deg.): 82
Type: Single Ended
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1527163 Mfr #: 55374-TiN
Shank Dia. (In.): 1/2Included Angle (Deg.): 82
Type: Single EndedBody Dia. (In.): 1-1/4
Material: Cobalt SteelItem: Countersink
Overall Length (In.): 2-3/4Number of Pieces: 1
Number of Flutes: 4Shank Length (In.): 1-1/4
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodFinish: Tin
Country of Origin (subject to change): United States

Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 4, Included Angle (Deg.) 82, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1-1/4, Shank Dia. (In.) 1/2, Shank Length (In.) 1-1/4, Overall Length (In.) 2-3/4, Cobalt, TiN Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews