KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Countersink, 6 FL, 100 Deg, 1/2, Carbide

KEO| Zoro #: G0759351| Mfr #: 55817

$43.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Body Dia. (In.): 1/2
Finish: Uncoated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0759351 Mfr #: 55817
Number of Pieces: 1Body Dia. (In.): 1/2
Finish: UncoatedOverall Length (In.): 2
Type: Single EndedItem: Countersink
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodShank Length (In.): 1
Number of Flutes: 6Material: Carbide
Included Angle (Deg.): 100Shank Dia. (In.): 1/4
Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 6, Included Angle (Deg.) 100, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1/2, Shank Dia. (In.) 1/4, Shank Length (In.) 1, Overall Length (In.) 2, Carbide, Uncoated Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews