Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Countersink, 6 FL, 100 Deg, 1/4, Cobalt, TiN

KEO| Zoro #: G2094127| Mfr #: 55562-TiN

$11.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 1-1/2Body Dia. (In.): 1/4Cutting Capacity (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2094127 Mfr #: 55562-TiN
Overall Length (In.): 1-1/2Body Dia. (In.): 1/4
Cutting Capacity (In.): -Material: Cobalt Steel
Sizes Included: -Item: Countersink
Included Angle (Deg.): 100Shank Dia. (In.): 1/4
Number of Flutes: 6Pilot Length (In.): -
Finish: TinType: Single Ended
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodNumber of Pieces: 1
Pilot Dia. (In.): -Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 6, Included Angle (Deg.) 100, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1/4, Shank Dia. (In.) 1/4, Shank Length (In.) -, Overall Length (In.) 1-1/2, Cobalt, TiN Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews