SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Countersink, 6 FL, 100 Deg, 3/16, HSS

KEO| Zoro #: G2047227| Mfr #: 55061

$7.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Included Angle (Deg.): 100Number of Flutes: 6Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2047227 Mfr #: 55061
Included Angle (Deg.): 100Number of Flutes: 6
Material: High Speed SteelBody Dia. (In.): 3/16
Shank Dia. (In.): 3/16Pilot Dia. (In.): -
Number of Pieces: 1Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Type: Single EndedSizes Included: -
Cutting Capacity (In.): -Item: Countersink
Finish: black oxidePilot Length (In.): -
Overall Length (In.): 1-3/8Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 6, Included Angle (Deg.) 100, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 3/16, Shank Dia. (In.) 3/16, Shank Length (In.) -, Overall Length (In.) 1-3/8, High Speed Steel, Black Oxide Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews