Countersink, 6 FL, 100 Deg, 3/4, Carbide

KEO| Zoro #: G1989766| Mfr #: 55819

$81.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pilot Dia. (In.): -Sizes Included: -Type: Single Ended
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1989766 Mfr #: 55819
Pilot Dia. (In.): -Sizes Included: -
Type: Single EndedNumber of Flutes: 6
Body Dia. (In.): 3/4Included Angle (Deg.): 100
Shank Length (In.): 1-1/4Shank Dia. (In.): 1/2
Material: CarbideFinish: Uncoated
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodOverall Length (In.): 2-5/8
Cutting Capacity (In.): -Item: Countersink
Number of Pieces: 1Pilot Length (In.): -
Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 6, Included Angle (Deg.) 100, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 3/4, Shank Dia. (In.) 1/2, Shank Length (In.) 1-1/4, Overall Length (In.) 2-5/8, Carbide, Uncoated Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews