SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Countersink, 6 FL, 100 Deg, 3/4, Cobalt

KEO| Zoro #: G0866573| Mfr #: 55569

$26.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Flutes: 6Type: Single EndedNumber of Pieces: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0866573 Mfr #: 55569
Number of Flutes: 6Type: Single Ended
Number of Pieces: 1Item: Countersink
Body Dia. (In.): 3/4Included Angle (Deg.): 100
Shank Length (In.): 1-1/4Shank Dia. (In.): 1/2
Material: Cobalt SteelFinish: Bright
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodOverall Length (In.): 2-5/8
Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 6, Included Angle (Deg.) 100, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 3/4, Shank Dia. (In.) 1/2, Shank Length (In.) 1-1/4, Overall Length (In.) 2-5/8, Cobalt, Bright Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews