Countersink, 6 FL, 100 Deg, 3/4, Cobalt, TiN

KEO| Zoro #: G0431015| Mfr #: 55569-TiN

$35.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 2-5/8Body Dia. (In.): 3/4Cutting Capacity (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0431015 Mfr #: 55569-TiN
Overall Length (In.): 2-5/8Body Dia. (In.): 3/4
Cutting Capacity (In.): -Material: Cobalt Steel
Shank Length (In.): 1-1/4Sizes Included: -
Item: CountersinkIncluded Angle (Deg.): 100
Shank Dia. (In.): 1/2Number of Flutes: 6
Pilot Length (In.): -Finish: Tin
Type: Single EndedApplication: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Number of Pieces: 1Pilot Dia. (In.): -
Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 6, Included Angle (Deg.) 100, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 3/4, Shank Dia. (In.) 1/2, Shank Length (In.) 1-1/4, Overall Length (In.) 2-5/8, Cobalt, TiN Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews