BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Countersink, 6 FL, 100 Deg, 5/16, Cobalt, TiN

KEO| Zoro #: G2035485| Mfr #: 55563-TiN

$14.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Cobalt SteelSizes Included: -Finish: Tin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2035485 Mfr #: 55563-TiN
Material: Cobalt SteelSizes Included: -
Finish: TinShank Length (In.): 7/8
Type: Single EndedOverall Length (In.): 1-3/4
Cutting Capacity (In.): -Pilot Length (In.): -
Body Dia. (In.): 5/16Pilot Dia. (In.): -
Number of Pieces: 1Number of Flutes: 6
Item: CountersinkShank Dia. (In.): 1/4
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodIncluded Angle (Deg.): 100
Country of Origin (subject to change): United States

Description

  • KEO 6-flute line of countersinks are companions to our single flute countersinks and our 3- and 4-flute center reamer line.
  • As a rule, the more edges per revolution, the greater amount of material that may be removed.~We have designed the 6-flute tools with staggered cutting edges.

Reviews