Countersink, 6 FL, 100 Deg, 5/8, Cobalt

KEO| Zoro #: G0742996| Mfr #: 55567

$16.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Flutes: 6
Type: Single Ended
Number of Pieces: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0742996 Mfr #: 55567
Number of Flutes: 6Type: Single Ended
Number of Pieces: 1Item: Countersink
Body Dia. (In.): 5/8Included Angle (Deg.): 100
Shank Length (In.): 1Shank Dia. (In.): 1/4
Material: Cobalt SteelFinish: Bright
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodOverall Length (In.): 2-1/4
Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 6, Included Angle (Deg.) 100, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 5/8, Shank Dia. (In.) 1/4, Shank Length (In.) 1, Overall Length (In.) 2-1/4, Cobalt, Bright Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews