DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Countersink, 6 FL, 120 Deg, 1 1/2, HSS

KEO| Zoro #: G1379506| Mfr #: 55113

$93.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1379506 Mfr #: 55113
Sizes Included: -Number of Pieces: -
Item: CountersinkPilot Dia. (In.): -
Material: High Speed SteelNumber of Flutes: 6
Pilot Length (In.): -Cutting Capacity (In.): -
Type: Single EndedApplication: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Shank Length (In.): 1-1/4Included Angle (Deg.): 120
Shank Dia. (In.): 3/4Overall Length (In.): 2-7/8
Finish: Black OxideBody Dia. (In.): 1-1/2
Country of Origin (subject to change): United States

Product Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 6, Included Angle (Deg.) 120, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1-1/2, Shank Dia. (In.) 3/4, Shank Length (In.) 1-1/4, Overall Length (In.) 2-7/8, High Speed Steel, Black Oxide Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.