Keo
Countersink, 6 FL, 120 Deg, 1/2, HSS
Mfr # 55106
Zoro # G0814387
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 3/8 in
- Number of Flutes 6
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Explore More Products
- KEO 1/2 x 100 deg HSS 6FLT 3/8 SK Cntsnk 55066
- KEO Countersink, 3 FL, 82 deg., 5/8in, HSS, TiN 50588-TIN
- KEO Countersink Set, 5 PC, 1 FL, 82 Deg, Cobalt 50058
- KEO Countersink, 6 FL, 60 Deg, 5/8, TiAlN 55785-TiALN
- KEO Countersink, 3 FL, 90 Deg, 1 In, Carbide 55767
- KEO Countersink, Pilot 5.5 mm, CTRbore 10 mm 56211
- KEO Countersink, 1 FL, 82 Deg, 1 3/4, Cobalt, TiN 55422-TiN
- KEO Countersink, 3 FL, 60 deg, 1-1/2in, HSS, TiN 51506-TIN
- KEO Countersink, 6 FL, 120 Deg, 5/16, Cobalt, TiN 55603-TiN
- WESTWARD Countersink Set, 5 PC, 1 FL, 82 Deg, HSS 21ML06
- DRILL AMERICA 3/8"x3/8" 82 Degree Piloted Countersink WELCS12-1
- Keo Countersinks