Countersink, 6 FL, 120 Deg, 1/8, HSS

KEO| Zoro #: G0988452| Mfr #: 55100

$7.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: -Overall Length (In.): 1-1/4Shank Dia. (In.): 1/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0988452 Mfr #: 55100
Sizes Included: -Overall Length (In.): 1-1/4
Shank Dia. (In.): 1/8Included Angle (Deg.): 120
Cutting Capacity (In.): -Pilot Dia. (In.): -
Type: Single EndedPilot Length (In.): -
Number of Flutes: 6Body Dia. (In.): 1/8
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodFinish: black oxide
Number of Pieces: 1Item: Countersink
Material: High Speed SteelCountry of Origin (subject to change): United States

Description

  • KEO 6-flute line of countersinks are companions to our single flute countersinks and our 3- and 4-flute center reamer line.
  • As a rule, the more edges per revolution, the greater amount of material that may be removed.~We have designed the 6-flute tools with staggered cutting edges.

Reviews