3/4 x 120 deg HSS 6FLT Countersink

KEO| Zoro #: G1060814| Mfr #: 55109

$25.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 2-5/8Shank Dia. (In.): 1/2Included Angle (Deg.): 120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1060814 Mfr #: 55109
Overall Length (In.): 2-5/8Shank Dia. (In.): 1/2
Included Angle (Deg.): 120Type: Single Ended
Number of Flutes: 6Item: Countersink
Shank Length (In.): 1-1/4Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Number of Pieces: 1Body Dia. (In.): 3/4
Material: High Speed SteelFinish: black oxide
Country of Origin (subject to change): United States

Description

  • KEO 6-flute line of countersinks are companions to our single flute countersinks and our 3- and 4-flute center reamer line.
  • As a rule, the more edges per revolution, the greater amount of material that may be removed.~We have designed the 6-flute tools with staggered cutting edges.

Reviews