SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

5/8 x 120 deg HSS 6FLT 1/4 SK Cntsnk

KEO| Zoro #: G0944395| Mfr #: 55107

$17.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: -Overall Length (In.): 2-1/4Shank Dia. (In.): 1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0944395 Mfr #: 55107
Sizes Included: -Overall Length (In.): 2-1/4
Shank Dia. (In.): 1/4Included Angle (Deg.): 120
Cutting Capacity (In.): -Pilot Dia. (In.): -
Type: Single EndedPilot Length (In.): -
Number of Flutes: 6Body Dia. (In.): 5/8
Shank Length (In.): 1Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Finish: black oxideNumber of Pieces: 1
Item: CountersinkMaterial: High Speed Steel
Country of Origin (subject to change): United States

Description

  • KEO 6-flute line of countersinks are companions to our single flute countersinks and our 3- and 4-flute center reamer line.
  • As a rule, the more edges per revolution, the greater amount of material that may be removed.~We have designed the 6-flute tools with staggered cutting edges.

Reviews