KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Countersink, 6 FL, 120 Deg, 5/8, HSS

KEO| Zoro #: G1823631| Mfr #: 55108

$17.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Body Dia. (In.): 5/8
Finish: black oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1823631 Mfr #: 55108
Number of Pieces: 1Body Dia. (In.): 5/8
Finish: black oxideOverall Length (In.): 2-1/4
Type: Single EndedItem: Countersink
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodShank Length (In.): 1
Number of Flutes: 6Material: High Speed Steel
Included Angle (Deg.): 120Shank Dia. (In.): 3/8
Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 6, Included Angle (Deg.) 120, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 5/8, Shank Dia. (In.) 3/8, Shank Length (In.) 1, Overall Length (In.) 2-1/4, High Speed Steel, Black Oxide Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews