KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Countersink, 6 FL, 5/16, Cobalt

KEO| Zoro #: G1911463| Mfr #: 55563

$10.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Body Dia. (In.): 5/16
Finish: black oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1911463 Mfr #: 55563
Number of Pieces: 1Body Dia. (In.): 5/16
Finish: black oxideOverall Length (In.): 1-3/4
Type: Single EndedItem: Countersink
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodShank Length (In.): 7/8
Number of Flutes: 6Material: Cobalt Steel
Included Angle (Deg.): 100Shank Dia. (In.): 1/4
Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Flutes 6, Included Angle (Deg.) 100, Body Dia. (In.) 5/16, Shank Dia. (In.) 1/4, Shank Length (In.) 7/8, Overall Length (In.) 1-3/4, Cobalt, Black Oxide Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Package of 12

Reviews