DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Countersink, 6 FL, 60 Deg, 1 1/2, Cobalt, TiN

KEO| Zoro #: G2140205| Mfr #: 55513-TiN

$159.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2140205 Mfr #: 55513-TiN
Item: CountersinkMaterial: Cobalt Steel
Included Angle (Deg.): 60Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Number of Flutes: 6Type: Single Ended
Shank Dia. (In.): 3/4Overall Length (In.): 3-1/4
Finish: TiNBody Dia. (In.): 1-1/2
Shank Length (In.): 1-1/4Country of Origin (subject to change): United States

Product Description

Countersink, Single Ended, Number of Flutes 6, Included Angle (Deg.) 60, Body Dia. (In.) 1-1/2, Shank Dia. (In.) 3/4, Shank Length (In.) 1-1/4, Overall Length (In.) 3-1/4, Cobalt, TiN Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.