KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Countersink, 6 FL, 60 Deg, 1 1/2, HSS

KEO| Zoro #: G1573914| Mfr #: 55013

$79.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Overall Length (In.): 3-1/4
Type: Single Ended
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1573914 Mfr #: 55013
Number of Pieces: 1Overall Length (In.): 3-1/4
Type: Single EndedItem: Countersink
Pilot Dia. (In.): -Shank Length (In.): 1-1/4
Shank Dia. (In.): 3/4Sizes Included: -
Included Angle (Deg.): 60Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Pilot Length (In.): -Material: High Speed Steel
Finish: UncoatedCutting Capacity (In.): -
Body Dia. (In.): 1-1/2Number of Flutes: 6
Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 6, Included Angle (Deg.) 60, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1-1/2, Shank Dia. (In.) 3/4, Shank Length (In.) 1-1/4, Overall Length (In.) 3-1/4, High Speed Steel, Uncoated Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews