Keo
Countersink, 6 FL, 60 Deg, 1 In, HSS
Mfr # 55011
Zoro # G0573867
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 in
- Shank Dia. 1/2 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Explore More Products
- KEO 1 x 90 deg KEO HSS RH SF Countersink 53109
- KEO Countersink, 6 FL, 90 Deg, 1 In, HSS 55051
- KEO Countersink, 6 FL, 82 Deg, 1 In, HSS 55031
- KEO Drill/Countersink, 6 FL, 82 deg., 2in L, TiN 55026-TIN
- KEO 1/2 x 82 deg Six Flute Carbide Countersink 55795-TiALN
- KEO Countersink, Pilot 6.6 mm, CTRbore 11 mm 56214
- KEO Countersink, 6 FL, 110 Deg, 3/8, Cobalt 55584
- KEO Countersink, 1 FL, 60 Deg, 1 1/2, Cobalt 55409
- KEO Countersink, 6 FL, 82 Deg, 3 In, Cobalt, TiN 55537-TiN
- KEO Countersink, 1 FL, 120 Deg, 5/8, Cobalt, TiN 55465-TiN
- DRILL AMERICA 3/8"x25/64" 82 Degree Piloted Countersink WELCS12-2
- Keo Countersinks, Center Drills & Spotting Drills