Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Countersink, 6 Fl, 60 Deg, 1/2, Cobalt

KEO| Zoro #: G1357806| Mfr #: 55505

$13.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: -Overall Length (In.): 2Shank Dia. (In.): 1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1357806 Mfr #: 55505
Sizes Included: -Overall Length (In.): 2
Shank Dia. (In.): 1/4Included Angle (Deg.): 60
Cutting Capacity (In.): -Pilot Dia. (In.): -
Type: Single EndedPilot Length (In.): -
Number of Flutes: 6Body Dia. (In.): 1/2
Shank Length (In.): 1Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Finish: BrightNumber of Pieces: 1
Item: CountersinkMaterial: Cobalt Steel
Country of Origin (subject to change): United States

Description

  • KEO 6-flute line of countersinks are companions to our single flute countersinks and our 3- and 4-flute center reamer line.
  • As a rule, the more edges per revolution, the greater amount of material that may be removed.~We have designed the 6-flute tools with staggered cutting edges.

Reviews