DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Countersink, 6 FL, 60 Deg, 1/2, TiAlN

KEO| Zoro #: G1158823| Mfr #: 55784-TiALN

$62.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1158823 Mfr #: 55784-TiALN
Sizes Included: -Number of Pieces: -
Item: CountersinkPilot Dia. (In.): -
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodPilot Length (In.): -
Cutting Capacity (In.): -Type: Single Ended
Included Angle (Deg.): 60Shank Length (In.): 1
Shank Dia. (In.): 1/4Overall Length (In.): 2
Number of Flutes: 6Material: Carbide
Finish: TiAlNBody Dia. (In.): 1/2
Country of Origin (subject to change): United States

Product Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 6, Included Angle (Deg.) 60, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1/2, Shank Dia. (In.) 1/4, Shank Length (In.) 1, Overall Length (In.) 2, Carbide, TiAlN Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.