SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Countersink, 6 Fl, 60 Deg, 1/4, Cobalt

KEO| Zoro #: G1103812| Mfr #: 55502

$6.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Included Angle (Deg.): 60Number of Flutes: 6Material: Cobalt Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1103812 Mfr #: 55502
Included Angle (Deg.): 60Number of Flutes: 6
Material: Cobalt SteelBody Dia. (In.): 1/4
Shank Dia. (In.): 1/4Pilot Dia. (In.): -
Number of Pieces: 1Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Type: Single EndedSizes Included: -
Cutting Capacity (In.): -Item: Countersink
Finish: BrightPilot Length (In.): -
Overall Length (In.): 1-1/2Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 6, Included Angle (Deg.) 60, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1/4, Shank Dia. (In.) 1/4, Shank Length (In.) -, Overall Length (In.) 1-1/2, Cobalt, Bright Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews