Countersink, 6 FL, 60 Deg, 1/4, HSS, Uncoated

KEO| Zoro #: G2027383| Mfr #: 55002

$8.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: -Overall Length (In.): 1-1/2Shank Dia. (In.): 1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2027383 Mfr #: 55002
Sizes Included: -Overall Length (In.): 1-1/2
Shank Dia. (In.): 1/4Included Angle (Deg.): 60
Cutting Capacity (In.): -Pilot Dia. (In.): -
Type: Single EndedPilot Length (In.): -
Number of Flutes: 6Body Dia. (In.): 1/4
Application: Heavy Duty For Aluminum, Alloy, Carbon And Tool Steels And Non-Metallics Where Finish Is Not A PriorityNumber of Pieces: 1
Item: CountersinkMaterial: High Speed Steel
Finish: UncoatedCountry of Origin (subject to change): United States

Description

  • KEO 6-flute line of countersinks are companions to our single flute countersinks and our 3- and 4-flute center reamer line.
  • As a rule, the more edges per revolution, the greater amount of material that may be removed.~We have designed the 6-flute tools with staggered cutting edges.

Reviews