Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

1/8 x 60 deg Six Flute Carbide Countersink

KEO | Zoro #: G0939154 | Mfr #: 55780

$ 14.60 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Keo #55780 Specifications

Zoro #: G0939154 Mfr #: 55780
Body Dia. (In.): 1/8 Overall Length (In.): 1-1/4
Included Angle (Deg.): 60 Sizes Included: -
Finish: Uncoated Cutting Capacity (In.): -
Pilot Dia. (In.): - Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Item: Countersink Type: Single Ended
Material: Carbide Number of Flutes: 6
Pilot Length (In.): - Number of Pieces: 1
Shank Dia. (In.): 1/8 Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces 1, Number of Flutes 6, Included Angle 60 Degrees, Body Dia. 1/8 In., Shank Dia. 1/8 In., Overall Length 1-1/4 In., Material Carbide, Finish Uncoated

Reviews