Countersink, 6 FL, 60 Deg, 1/8, HSS

KEO| Zoro #: G0267863| Mfr #: 55000

$8.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0267863 Mfr #: 55000
Sizes Included: -Number of Pieces: -
Item: CountersinkPilot Dia. (In.): -
Material: High Speed SteelNumber of Flutes: 6
Pilot Length (In.): -Cutting Capacity (In.): -
Type: Single EndedApplication: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Shank Dia. (In.): 1/8Overall Length (In.): 1-1/4
Finish: UncoatedBody Dia. (In.): 1/8
Included Angle (Deg.): 60Country of Origin (subject to change): United States

Product Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 6, Included Angle (Deg.) 60, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1/8, Shank Dia. (In.) 1/8, Shank Length (In.) -, Overall Length (In.) 1-1/4, High Speed Steel, Uncoated Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Product Reviews

Save 15%. Sign up for Z-mail.