Keo
Countersink, 6 FL, 60 Deg, 1/8, TiAlN
Mfr # 55780-TiALN
Zoro # G0599487
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/8 in
- Shank Dia. 1/8 in
- Material - Machining Carbide
- Finish - Machining TiAlN
- Shank Type - Machining Straight
Explore More Products
- KEO 1/4 x 90 deg KEO CO SF Countersink 55426
- KEO 1/2 x 82 deg Six Flute Carbide Countersink 55795-TiALN
- KEO Countersink, 1 FL, 82 Deg, 1/2, Cobalt, TiN 55416-TiN
- KEO 1/2 x 90 deg Single Flute Carbide Countersink 55724
- KEO 1/2 x 82 deg HSS 6FLT 3/8 SK Cntsnk 55026
- KEO Countersink, 3 FL, 82 deg., 3/8in, HSS, TiN 50388-TIN
- KEO Countersink, 6 FL, 82 Deg, 1/8, Cobalt, TiN 55520-TiN
- KEO Countersink, 6 FL, 60 Deg, 1/8, Cobalt, TiN 55500-TiN
- KEO Drill/Countersink, 6FL, 60 deg, 1-3/4in, TiN 55014-TIN
- MELIN TOOL CO Carbide De Countersink 120Deg 1/2", Number of Flutes: 6 DC6-1/2-120
- QUALTECH Combined Drill and Countersink Set, Regular, Series DEWCCD, 1 Diameter Minimum Drill, 6 Diameter DEWCCDS1-6
- Keo Countersinks