SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8 x 60 deg Six Flute Carbide Countersink

KEO| Zoro #: G1373197| Mfr #: 55783

$25.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: -Overall Length (In.): 1-3/4Shank Dia. (In.): 1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1373197 Mfr #: 55783
Sizes Included: -Overall Length (In.): 1-3/4
Shank Dia. (In.): 1/4Included Angle (Deg.): 60
Cutting Capacity (In.): -Pilot Dia. (In.): -
Type: Single EndedPilot Length (In.): -
Number of Flutes: 6Body Dia. (In.): 3/8
Shank Length (In.): 7/8Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Finish: UncoatedNumber of Pieces: 1
Item: CountersinkMaterial: Carbide
Country of Origin (subject to change): United States

Description

  • KEO 6-flute line of countersinks are companions to our single flute countersinks and our 3- and 4-flute center reamer line.
  • As a rule, the more edges per revolution, the greater amount of material that may be removed.~We have designed the 6-flute tools with staggered cutting edges.

Reviews