Countersink, 6 Fl, 60 Deg, 3/8, Cobalt

KEO| Zoro #: G1453846| Mfr #: 55504

$11.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Included Angle (Deg.): 60Number of Flutes: 6Material: Cobalt Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1453846 Mfr #: 55504
Included Angle (Deg.): 60Number of Flutes: 6
Material: Cobalt SteelBody Dia. (In.): 3/8
Shank Dia. (In.): 1/4Pilot Dia. (In.): -
Number of Pieces: 1Shank Length (In.): 7/8
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodSizes Included: -
Cutting Capacity (In.): -Item: Countersink
Finish: BrightType: Single Ended
Pilot Length (In.): -Overall Length (In.): 1-3/4
Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 6, Included Angle (Deg.) 60, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 3/8, Shank Dia. (In.) 1/4, Shank Length (In.) 7/8, Overall Length (In.) 1-3/4, Cobalt, Bright Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews