KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Countersink, 6 FL, 60 Deg, 5/8, TiAlN

KEO| Zoro #: G0778346| Mfr #: 55785-TiALN

$91.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Overall Length (In.): 2-1/4
Body Dia. (In.): 5/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0778346 Mfr #: 55785-TiALN
Number of Pieces: 1Overall Length (In.): 2-1/4
Body Dia. (In.): 5/8Cutting Capacity (In.): -
Sizes Included: -Pilot Dia. (In.): -
Finish: TiAlNShank Dia. (In.): 3/8
Type: Single EndedItem: Countersink
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodShank Length (In.): 1
Number of Flutes: 6Material: Carbide
Included Angle (Deg.): 60Pilot Length (In.): -
Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 6, Included Angle (Deg.) 60, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 5/8, Shank Dia. (In.) 3/8, Shank Length (In.) 1, Overall Length (In.) 2-1/4, Carbide, TiAlN Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews