Countersink, 6 FL, 82 Deg, 1 3/4, Cobalt, TiN

KEO| Zoro #: G1987142| Mfr #: 55534-TiN

$172.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Flutes: 6Type: Single EndedNumber of Pieces: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1987142 Mfr #: 55534-TiN
Number of Flutes: 6Type: Single Ended
Number of Pieces: 1Item: Countersink
Body Dia. (In.): 1-3/4Included Angle (Deg.): 82
Shank Length (In.): 1-1/4Shank Dia. (In.): 3/4
Material: Cobalt SteelFinish: Tin
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodOverall Length (In.): 3
Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 6, Included Angle (Deg.) 82, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1-3/4, Shank Dia. (In.) 3/4, Shank Length (In.) 1-1/4, Overall Length (In.) 3, Cobalt, TiN Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews