BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Countersink, 6 FL, 82 Deg, 1 In, Carbide

KEO| Zoro #: G1877513| Mfr #: 55798

$154.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sizes Included: -Overall Length (In.): 2-3/4Shank Dia. (In.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1877513 Mfr #: 55798
Sizes Included: -Overall Length (In.): 2-3/4
Shank Dia. (In.): 1/2Included Angle (Deg.): 82
Cutting Capacity (In.): -Pilot Dia. (In.): -
Type: Single EndedPilot Length (In.): -
Number of Flutes: 6Body Dia. (In.): 1
Shank Length (In.): 1-1/4Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Finish: UncoatedNumber of Pieces: 1
Item: CountersinkMaterial: Carbide
Country of Origin (subject to change): United States

Description

  • KEO 6-flute line of countersinks are companions to our single flute countersinks and our 3- and 4-flute center reamer line.
  • As a rule, the more edges per revolution, the greater amount of material that may be removed.~We have designed the 6-flute tools with staggered cutting edges.

Reviews