Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/2 x 82 deg Six Flute Carbide Countersink
  • Zoro #: G0298261
  • Mfr #: 55795-TiALN
$60.68
  • Shank Dia.: 1/4"
  • Measurement System: Fractional Inch
  • Body Dia.: 1/2"
See full product details
This item ships free.

Keo #55795-TIALN Specifications

  • Zoro #: G0298261
  • Mfr #: 55795-TiALN
Shank Dia.: 1/4" Measurement System: Fractional Inch
Body Dia.: 1/2" Body Dia. (In.): 1/2
Shank Length: 1" Material: Carbide
Overall Length (In.): 2 Number of Flutes: 6
Finish - Machining: TiAlN Countersink Angle: 82 Degrees
Included Angle: 82 Degrees Number of Pieces: 1
Shank Dia. (In.): 1/4 Item: Countersink
Overall Length: 2" Type: Single Ended
Finish: TiAlN Primary Material Application ISO Code: P
Primary Material Application: General Purpose Material - Machining: Carbide
Shank Length (In.): 1 Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Included Angle (Deg.): 82 Size - Decimal: 1/2" - 0.5000
Standards: ISO 9001:2008 Pilot Guide: No
Shank Type - Machining: Straight Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Countersink, Single Ended, Number of Pieces 1, Number of Flutes 6, Included Angle 82 Degrees , Body Dia. 1/2 In., Shank Dia. 1/4 In., Shank Length 1 In., Overall Length 2 In., Material Carbide, Finish TiAlN

Reviews of Keo #55795-TIALN