SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/4 x 82 deg Six Flute Carbide Countersink

KEO| Zoro #: G0660615| Mfr #: 55793

$21.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 1-1/2Shank Dia. (In.): 1/4Included Angle (Deg.): 82
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0660615 Mfr #: 55793
Overall Length (In.): 1-1/2Shank Dia. (In.): 1/4
Included Angle (Deg.): 82Type: Single Ended
Number of Flutes: 6Item: Countersink
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodNumber of Pieces: 1
Body Dia. (In.): 1/4Material: Carbide
Finish: UncoatedCountry of Origin (subject to change): United States

Description

  • KEO 6-flute line of countersinks are companions to our single flute countersinks and our 3- and 4-flute center reamer line.
  • As a rule, the more edges per revolution, the greater amount of material that may be removed.~We have designed the 6-flute tools with staggered cutting edges.

Reviews