SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Countersink, 6 FL, 82 Deg, 1/4, HSS, Uncoated

KEO| Zoro #: G1178256| Mfr #: 55022

$8.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 1-1/2Shank Dia. (In.): 1/4Included Angle (Deg.): 82
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1178256 Mfr #: 55022
Overall Length (In.): 1-1/2Shank Dia. (In.): 1/4
Included Angle (Deg.): 82Type: Single Ended
Number of Flutes: 6Item: Countersink
Application: Heavy Duty For Aluminum, Alloy, Carbon And Tool Steels And Non-Metallics Where Finish Is Not A PriorityNumber of Pieces: 1
Body Dia. (In.): 1/4Material: High Speed Steel
Finish: UncoatedCountry of Origin (subject to change): United States

Description

  • KEO 6-flute line of countersinks are companions to our single flute countersinks and our 3- and 4-flute center reamer line.
  • As a rule, the more edges per revolution, the greater amount of material that may be removed.~We have designed the 6-flute tools with staggered cutting edges.

Reviews