DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Countersink, 6 FL, 82 Deg, 1/8, TiAlN

KEO| Zoro #: G2299193| Mfr #: 55791-TiALN

$22.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2299193 Mfr #: 55791-TiALN
Sizes Included: -Number of Pieces: -
Item: CountersinkPilot Dia. (In.): -
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodPilot Length (In.): -
Cutting Capacity (In.): -Type: Single Ended
Number of Flutes: 6Material: Carbide
Finish: TiAlNBody Dia. (In.): 1/8
Included Angle (Deg.): 82Shank Dia. (In.): 1/8
Overall Length (In.): 1-1/4Country of Origin (subject to change): United States

Product Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 6, Included Angle (Deg.) 82, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1/8, Shank Dia. (In.) 1/8, Shank Length (In.) -, Overall Length (In.) 1-1/4, Carbide, TiAlN Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.