DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Countersink, 6 FL, 82 Deg, 3/16, Carbide

KEO| Zoro #: G1437633| Mfr #: 55792

$13.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pilot Dia. (In.): -
Sizes Included: -
Type: Single Ended
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1437633 Mfr #: 55792
Pilot Dia. (In.): -Sizes Included: -
Type: Single EndedNumber of Flutes: 6
Body Dia. (In.): 3/16Included Angle (Deg.): 82
Shank Dia. (In.): 3/16Material: Carbide
Finish: UncoatedApplication: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Overall Length (In.): 1-3/8Cutting Capacity (In.): -
Item: CountersinkNumber of Pieces: 1
Pilot Length (In.): -Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 6, Included Angle (Deg.) 82, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 3/16, Shank Dia. (In.) 3/16, Shank Length (In.) -, Overall Length (In.) 1-3/8, Carbide, Uncoated Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews