Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

5/8 x 82 deg Six Flute Carbide Countersink

KEO | Zoro #: G0934001 | Mfr #: 55796

$ 66.68 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Keo #55796 Specifications

Zoro #: G0934001 Mfr #: 55796
Shank Length (In.): 1 Body Dia. (In.): 5/8
Overall Length (In.): 2-1/4 Included Angle (Deg.): 82
Sizes Included: - Finish: Uncoated
Cutting Capacity (In.): - Pilot Dia. (In.): -
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood Item: Countersink
Type: Single Ended Material: Carbide
Number of Flutes: 6 Pilot Length (In.): -
Number of Pieces: 1 Shank Dia. (In.): 3/8
Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces 1, Number of Flutes 6, Included Angle 82 Degrees, Body Dia. 5/8 In., Shank Dia. 3/8 In., Shank Length 1 In., Overall Length 2-1/4 In., Material Carbide, Finish Uncoated

Reviews