SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Countersink, 6 FL, 82 Deg, 5/8, TiAlN

KEO| Zoro #: G2025405| Mfr #: 55796-TiALN

$68.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Included Angle (Deg.): 82Number of Flutes: 6Material: Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2025405 Mfr #: 55796-TiALN
Included Angle (Deg.): 82Number of Flutes: 6
Material: CarbideBody Dia. (In.): 5/8
Shank Dia. (In.): 3/8Pilot Dia. (In.): -
Number of Pieces: 1Shank Length (In.): 1
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodSizes Included: -
Cutting Capacity (In.): -Item: Countersink
Finish: TiAlNType: Single Ended
Pilot Length (In.): -Overall Length (In.): 2-1/4
Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 6, Included Angle (Deg.) 82, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 5/8, Shank Dia. (In.) 3/8, Shank Length (In.) 1, Overall Length (In.) 2-1/4, Carbide, TiAlN Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews