Countersink, 6 FL, 90 Deg, 1 1/4, Cobalt, TiN

KEO| Zoro #: G2060983| Mfr #: 55552-TiN

$95.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Flutes: 6Type: Single EndedNumber of Pieces: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2060983 Mfr #: 55552-TiN
Number of Flutes: 6Type: Single Ended
Number of Pieces: 1Item: Countersink
Body Dia. (In.): 1-1/4Included Angle (Deg.): 90
Shank Length (In.): 1-1/4Shank Dia. (In.): 1/2
Material: Cobalt SteelFinish: Tin
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodOverall Length (In.): 2-3/4
Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 6, Included Angle (Deg.) 90, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1-1/4, Shank Dia. (In.) 1/2, Shank Length (In.) 1-1/4, Overall Length (In.) 2-3/4, Cobalt, TiN Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews