SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Countersink, 6 FL, 90 Deg, 1 1/4, HSS

KEO| Zoro #: G2072533| Mfr #: 55052

$59.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Included Angle (Deg.): 90Number of Flutes: 6Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2072533 Mfr #: 55052
Included Angle (Deg.): 90Number of Flutes: 6
Material: High Speed SteelBody Dia. (In.): 1-1/4
Shank Dia. (In.): 1/2Pilot Dia. (In.): -
Number of Pieces: 1Shank Length (In.): 1-1/4
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodSizes Included: -
Cutting Capacity (In.): -Item: Countersink
Finish: UncoatedType: Single Ended
Pilot Length (In.): -Overall Length (In.): 2-3/4
Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 6, Included Angle (Deg.) 90, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1-1/4, Shank Dia. (In.) 1/2, Shank Length (In.) 1-1/4, Overall Length (In.) 2-3/4, High Speed Steel, Uncoated Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews