Keo
Countersink, 6 FL, 90 Deg, 1 3/4, Cobalt, TiN
Mfr # 55554-TiN
Zoro # G0393732
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 3/4 in
- Shank Dia. 3/4 in
- Material - Machining Cobalt
- Finish - Machining TiN
- Shank Type - Machining Straight
Explore More Products
- KEO 1/2 x 82 deg Six Flute Carbide Countersink 55795
- KEO Countersink, 6 FL, 120 Deg, 7/8, Cobalt 55610
- KEO 1 1/2 x 82 deg HSS 6FLT Countersink 55033
- KEO ZErO Flute Set 82 deg 5/16" - 5/8" 4 pcs CO 53518
- KEO Countersink, 6 FL, 60 Deg, 3/4, TiAlN 55786-TiALN
- KEO Countersink, 6 Fl, 60 Deg, 5/8, Cobalt 55507
- KEO Countersink, 6 Fl, 60 Deg, 1/2, Cobalt 55506
- KEO Countersink, 3 FL, 110 Deg, 1/4, Co, TiN 55340-TiN
- KEO Countersink, 6 FL, 100 Deg, 1 In, TiAlN 55820-TiALN
- MELIN TOOL CO Drill Point Countersink, HSS, 60 deg., 3/8", Number of Flutes: 4 HS4DP-3/8-60
- M.A. FORD 1 1/2 82 Hss 3Fl Spi. C 92150002
- Keo Countersinks