Keo

Countersink, 6 FL, 90 Deg, 1/4, Cobalt


$12.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Body Dia. 1/4 in
  • Shank Dia. 1/4 in
  • Material - Machining Cobalt
  • Finish - Machining Bright (Uncoated)
  • Shank Type - Machining Straight
See all product information