Countersink, 6 FL, 90 Deg, 1/4, TiAlN

KEO| Zoro #: G1049921| Mfr #: 55804-TiALN

$26.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Capacity (In.): -Finish: TiAlNApplication: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1049921 Mfr #: 55804-TiALN
Cutting Capacity (In.): -Finish: TiAlN
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodBody Dia. (In.): 1/4
Shank Dia. (In.): 1/4Material: Carbide
Number of Flutes: 6Included Angle (Deg.): 90
Pilot Length (In.): -Item: Countersink
Type: Single EndedNumber of Pieces: 1
Pilot Dia. (In.): -Overall Length (In.): 1-1/2
Sizes Included: -Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 6, Included Angle (Deg.) 90, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1/4, Shank Dia. (In.) 1/4, Shank Length (In.) -, Overall Length (In.) 1-1/2, Carbide, TiAlN Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews