KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Countersink, 6 FL, 90 Deg, 1/8, Carbide

KEO| Zoro #: G1735185| Mfr #: 55802

$13.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Body Dia. (In.): 1/8
Cutting Capacity (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1735185 Mfr #: 55802
Number of Pieces: 1Body Dia. (In.): 1/8
Cutting Capacity (In.): -Sizes Included: -
Pilot Dia. (In.): -Finish: Uncoated
Overall Length (In.): 1-1/4Shank Dia. (In.): 1/8
Type: Single EndedItem: Countersink
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodNumber of Flutes: 6
Material: CarbideIncluded Angle (Deg.): 90
Pilot Length (In.): -Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 6, Included Angle (Deg.) 90, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1/8, Shank Dia. (In.) 1/8, Shank Length (In.) -, Overall Length (In.) 1-1/4, Carbide, Uncoated Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews