Countersink, 6 FL, 90 Deg, 1/8, HSS

KEO| Zoro #: G0683505| Mfr #: 55040

$7.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Included Angle (Deg.): 90Number of Flutes: 6Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0683505 Mfr #: 55040
Included Angle (Deg.): 90Number of Flutes: 6
Material: High Speed SteelBody Dia. (In.): 1/8
Shank Dia. (In.): 1/8Pilot Dia. (In.): -
Number of Pieces: 1Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Type: Single EndedSizes Included: -
Cutting Capacity (In.): -Item: Countersink
Finish: UncoatedPilot Length (In.): -
Overall Length (In.): 1-1/4Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 6, Included Angle (Deg.) 90, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1/8, Shank Dia. (In.) 1/8, Shank Length (In.) -, Overall Length (In.) 1-1/4, High Speed Steel, Uncoated Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews