DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Countersink, 6 FL, 90 Deg, 2 In, Cobalt, TiN

KEO| Zoro #: G1344962| Mfr #: 55555-TiN

$182.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1344962 Mfr #: 55555-TiN
Sizes Included: -Number of Pieces: -
Finish: TiNItem: Countersink
Pilot Dia. (In.): -Material: Cobalt Steel
Included Angle (Deg.): 90Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Number of Flutes: 6Pilot Length (In.): -
Cutting Capacity (In.): -Type: Single Ended
Shank Length (In.): 1-1/4Shank Dia. (In.): 3/4
Overall Length (In.): 3-1/4Body Dia. (In.): 2
Country of Origin (subject to change): United States

Product Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 6, Included Angle (Deg.) 90, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 2, Shank Dia. (In.) 3/4, Shank Length (In.) 1-1/4, Overall Length (In.) 3-1/4, Cobalt, TiN Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.