Countersink, 6 FL, 90 Deg, 3/16, Cobalt

KEO| Zoro #: G1505436| Mfr #: 55541

$6.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: -Overall Length (In.): 1-3/8Shank Dia. (In.): 3/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1505436 Mfr #: 55541
Sizes Included: -Overall Length (In.): 1-3/8
Shank Dia. (In.): 3/16Included Angle (Deg.): 90
Cutting Capacity (In.): -Pilot Dia. (In.): -
Type: Single EndedPilot Length (In.): -
Number of Flutes: 6Body Dia. (In.): 3/16
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodFinish: Bright
Number of Pieces: 1Item: Countersink
Material: Cobalt SteelCountry of Origin (subject to change): United States

Description

  • KEO 6-flute line of countersinks are companions to our single flute countersinks and our 3- and 4-flute center reamer line.
  • As a rule, the more edges per revolution, the greater amount of material that may be removed.~We have designed the 6-flute tools with staggered cutting edges.

Reviews