Keo
Countersink, 6 FL, 90 Deg, 3/8, HSS, Uncoated
Mfr # 55044
Zoro # G1673113
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Explore More Products
- KEO Countersink, 6 FL, 82 Deg, 3/8, HSS, Uncoated 55024
- KEO Countersink, 1 FL, 90 Deg, 3/8, HSS, Uncoated 53389
- KEO Countersink, 1 FL, 82 Deg, 3/8, HSS, Uncoated 53388
- KEO 1 Inch 60 deg ZErO Flute CO Deburring Tool 53505
- KEO Countersink, 1 FL, 120 Deg, 1/2, HSS, TiN 53122-TiN
- KEO 1/2 x 100 deg KEO HSS SF Countersink 53120
- KEO Countersink, 3 FL, 82 Deg, 1 1/4, HSS 51258
- KEO Countersink, 6 FL, 100 Deg, 3/4, Cobalt, TiN 55569-TiN
- KEO Countersink, 3 Fl, 82 Deg, 1 1/4, Cobalt 55316
- CMT Dwl Drill W/ Countersink, Left, 12mm Cut L 376.080.12
- MELIN TOOL CO Carbide Countersink, 90 deg., 1/4", Number of Flutes: 6 C6-1/4-90
- Keo Countersinks, Center Drills & Spotting Drills