KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Countersink, 6 FL, 90 Deg, 3/8, TiAlN

KEO| Zoro #: G1686447| Mfr #: 55805-TiALN

$36.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Overall Length (In.): 1-3/4
Body Dia. (In.): 3/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1686447 Mfr #: 55805-TiALN
Number of Pieces: 1Overall Length (In.): 1-3/4
Body Dia. (In.): 3/8Cutting Capacity (In.): -
Sizes Included: -Pilot Dia. (In.): -
Finish: TiAlNShank Dia. (In.): 1/4
Type: Single EndedItem: Countersink
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodShank Length (In.): 7/8
Number of Flutes: 6Material: Carbide
Included Angle (Deg.): 90Pilot Length (In.): -
Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 6, Included Angle (Deg.) 90, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 3/8, Shank Dia. (In.) 1/4, Shank Length (In.) 7/8, Overall Length (In.) 1-3/4, Carbide, TiAlN Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews