5/8 x 90 deg CO 6FLT 3/8 SK Cntsnk

KEO| Zoro #: G0993745| Mfr #: 55548

$19.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 2-1/4Shank Dia. (In.): 3/8Included Angle (Deg.): 90
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0993745 Mfr #: 55548
Overall Length (In.): 2-1/4Shank Dia. (In.): 3/8
Included Angle (Deg.): 90Type: Single Ended
Number of Flutes: 6Item: Countersink
Shank Length (In.): 1Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Number of Pieces: 1Body Dia. (In.): 5/8
Material: Cobalt SteelFinish: Bright
Country of Origin (subject to change): United States

Description

  • KEO 6-flute line of countersinks are companions to our single flute countersinks and our 3- and 4-flute center reamer line.
  • As a rule, the more edges per revolution, the greater amount of material that may be removed.~We have designed the 6-flute tools with staggered cutting edges.

Reviews